Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend Gel Stars Terrific Multipurpose Paper, TEPT11413, Letter 8.50" x 11", 50/Pack

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Trend Gel Stars Terrific Multipurpose Paper, TEPT11413, Letter 8.50" x 11", 50/Pack

Item #: WBB0955644

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.99 Save up to 26%
Price: $3.67
Product Information
Customer Review
Product Q&A
Accessories
Trend Gel Stars Terrific Multipurpose Paper, TEPT11413, Letter 8.50" x 11", 50/Pack

Add style and cheer to everyday notes, letters, and lists with this letter-size paper with the popular Gel Stars border. Colorful, stars of various sizes line the edges with a black background. The printable area of the paper is white. Use the paper to carry out your classroom design theme for student writing projects, signs, newsletters, announcements, and fun awards. Gel Stars Terrific Papers are acid-free and printer-ready. The theme is designed for teaching students in pre-kindergarten through 12th-grade and ages 3 to 15.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT11413
    • DESCRIPTIONGel Stars Terrific Multipurpose Paper
    • WIDTH INCHES8.5
    • HEIGHT INCHES11
    • AGE RECOMMENDATION3 to 18
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY50 Sheets/Pack
    • CONSTRUCTIONPaper
    • GRADE4 - 8
    • PAPER TYPEDesign Paper
    • SUPPLY TYPEPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:64