Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Multi-Sensory Handwriting Paper, 11"x 8-1/2", 5/8" Ruling, 100 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Pacon® Multi-Sensory Handwriting Paper, 11"x 8-1/2", 5/8" Ruling, 100 Sheets/Pad

Item #: WBB955302

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.00 ea.
2 $16.15 ea.
3+ $14.86 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pacon® Multi-Sensory Handwriting Paper, 11"x 8-1/2", 5/8" Ruling, 100 Sheets/Pad

Handwriting tablet features raised headlines and baselines that help students stay within the guidelines. The multisensory design helps teach handwriting through two senses: sight and touch. The headlines are blue, and the baselines are red. It has a 5/8" ruling, 5/16" dotted midline and 5/16" skip space and conforms to both D'Nealian and Zaner-Bloser handwriting styles. Each tablet features a heavy chipboard back and retail-friendly, protective cover.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER2471
    • DESCRIPTIONMulti-Sensory Handwriting Paper
    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • TYPEPaper
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHWhite
    • PACKAGE QUANTITY100 Sheets/Pack
    • GRADEPre K - 3
    • PAPER TYPEHandwriting Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46