Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Black

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Black

Item #: WBB955221

Sold By: globalindustrial.com

Expected ship date 05/30/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.39 Save up to 13%
Price: $87.95
Product Information
Product Q&A
Accessories
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Black

Durable, brightly colored Kraft paper offers two distinct finishes. One side is smooth and ideal for felt pens, finger paint or similar art media. The other side has a grainy surface that easily handles wet chalk, watercolor, tempera or acrylics. 50 lb.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER67301
    • DESCRIPTIONSpectra® ArtKraft® Paper
    • WIDTH INCHES36
    • SUBJECT(S)Art
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1 Roll
    • SUPPLY TYPEPaper
    • PAPER TYPEPaper Roll
    • LENGTH FEET1000
    • GRADE4 - 8

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.