Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Purple

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Purple

Item #: WBB955223

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $123.89 Save up to 14%
Price: $106.42

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, Purple

Durable, brightly colored Kraft paper offers two distinct finishes. One side is smooth and ideal for felt pens, finger paint or similar art media. The other side has a grainy surface that easily handles wet chalk, watercolor, tempera or acrylics. 50 lb.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER67331
    • DESCRIPTIONSpectra® ArtKraft® Paper
    • WIDTH INCHES36
    • SUBJECT(S)Art
    • COLOR FINISHPurple
    • PACKAGE QUANTITY1 Roll
    • PAPER TYPEPaper Roll
    • LENGTH FEET1000
    • GRADE4 - 8
    • SUPPLY TYPEPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:25