Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® 2" Self-Adhesive Letters, Yellow, 159 Characters/Set
See all 51 items in product family

Pacon® 2" Self-Adhesive Letters, Yellow, 159 Characters/Set

Item #: WBB955671

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.69 Save up to 25%
Price: $ 8.00
Product Information
Customer Review
Product Q&A
Accessories
Pacon® 2" Self-Adhesive Letters, Yellow, 159 Characters/Set

Self-adhesive letters are removable, repositionable and reusable. Letters are easy to use and require no punching out of letters, no staples, no pins and no tape. Simply peel and place. Self-adhesive letters adhere to any clean, dry surface that is smooth or slightly textured (even wood and a painted brick wall). They are fade-resistant and acid-free. Unique adhesive leaves no residue and never becomes permanent. Set of 159 characters includes 2" uppercase letters along with numbers and punctuation marks. Ideal for bulletin boards, signs, posters, presentation boards and much more.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER51652
    • DESCRIPTION2" Self-Adhesive Letters
    • WIDTH INCHES2
    • COLOR FINISHYellow
    • PACKAGE QUANTITY159 Pcs/Pack
    • SUPPLY TYPELetters & Numbers
    • STYLELetters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!