Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® 3" Casual Uppercase Ready Letters, Black, 1 Set
See all 51 items in product family

Trend® 3" Casual Uppercase Ready Letters, Black, 1 Set

Item #: WBB955724

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.79 Save up to 14%
Price: $3.27
Product Information
Customer Review
Product Q&A
Accessories
Trend® 3" Casual Uppercase Ready Letters, Black, 1 Set

Punch out and pin up these casual style, reusable, pre-cut letters for attention-getting messages. Each set of 3" letters contains 83 uppercase letters, 12 numerals 0 to 9, 28 punctuation marks and two blank sheets. Letters are ideal for kindergarten to eighth-grade (ages 5 to 14).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT79001
    • DESCRIPTION3" Casual Uppercase Ready Letters
    • HEIGHT INCHES3
    • SUBJECT(S)Reading & Writing
    • AGE RECOMMENDATION5 to 14
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1 Set
    • STYLELetters
    • GRADEPre K - 3
    • SUPPLY TYPELetters & Numbers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed