Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Addition 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box
See all 22 items in product family

Trend® Addition 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Item #: WBB955711

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 27%
Price: $2.18
Product Information
Customer Review
Product Q&A
Accessories
Trend® Addition 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Teacher-created, child-tested flash cards are ideal for reinforcing basic addition skills at home or school. Handy 3-1/8" x 5-1/4" size makes cards great for travel. Rounded corners allow quick sorting. Set of 56 Addition Pocket Flash Cards includes activity ideas to challenge growing skill levels. Cards are ideal for teaching students in kindergarten to second-grade and ages 5 to 7.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT23004
    • DESCRIPTIONAddition 0-12 Pocket Flash Cards
    • WIDTH INCHES3-1/8
    • HEIGHT INCHES5-1/4
    • SUBJECT(S)Math
    • AGE RECOMMENDATION5 to 7
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY56/Box
    • SUPPLY TYPEGames & Puzzles
    • STYLEGame
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:26