Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Colors, Shapes & Numbers Flash Cards, 96 Cards/Box
See all 22 items in product family

Trend® Colors, Shapes & Numbers Flash Cards, 96 Cards/Box

Item #: WBB955748

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.49 Save up to 19%
Price: $6.10
Product Information
Customer Review
Product Q&A
Accessories
Trend® Colors, Shapes & Numbers Flash Cards, 96 Cards/Box

Skill Drill Flash Cards offer effective skill-building activities for home, school, and travel. Bright photos build recognition of 10 colors and shapes along with numbers to 25. Cards are self-checking, colorful, and durable. One rounded corner on each card allows quick sorting. Each set includes 96 cards. Cards are ideal for teaching students in pre-kindergarten to first-grade (ages 3 to 6).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT53011
    • DESCRIPTIONColors, Shapes & Numbers Flash Cards
    • WIDTH INCHES3
    • HEIGHT INCHES6
    • SUBJECT(S)Early Learning
    • AGE RECOMMENDATION3 to 6
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY96/Box
    • GRADEPre K - 3
    • STYLEGame
    • SUPPLY TYPEGames & Puzzles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:23