Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Custom Print Flash Cards, 3" x 5", 100 Cards/Pack
See all 41 items in product family

Avery® Custom Print Flash Cards, 3" x 5", 100 Cards/Pack

Item #: WBB955378

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.78 Save: up to 21%
Price: $8.50
Product Information
Product Q&A
Accessories
Avery® Custom Print Flash Cards, 3" x 5", 100 Cards/Pack

Easily create and print flash cards using Avery's online Flash Card Creator. Input your own content or select from Avery's library of educational content provided by Teacher Created Resources. Finished cards are easier to read and look neater than hand-printed cards. The large size holds large print and more content. Each letter-size sheet contains four cards. Sheets are compatible with laser and inkjet printers.

Product Specifications

    • BRANDAvery®
    • DESCRIPTIONCustom Print Flash Cards
    • WIDTH INCHES5
    • HEIGHT INCHES3
    • COLOR FINISHWhite
    • PACKAGE QUANTITY100/Pack
    • MANUFACTURERS PART NUMBERAVE04750
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.