Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 41 items in product family

Avery® Custom Print Flash Cards, 3" x 5", 56 Cards/Pack

Item #: WBB955462

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.95 Save: up to 23%
Price: $3.79
Product Information
Product Q&A
Accessories
Avery® Custom Print Flash Cards, 3" x 5", 56 Cards/Pack

Easily create and print flash cards with Custom Print Flash Cards and online free templates and pre-designs. Pre-designed sets cover popular K-5 subjects provided by Teacher Created Resources. Add pictures and content designed to specific learning styles. There's no need for scissors, as the cards separate quickly and cleanly. Simply design and print with your inkjet and laser printers.

Product Specifications

  • MANUFACTURERS PART NUMBERAVE04780
  • COLOR FINISHWhite
  • DESCRIPTIONCustom Print Flash Cards
  • BRANDAvery®
  • PACKAGE QUANTITY56/Pack
  • HEIGHT INCHES3
  • WIDTH INCHES5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.