Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 41 items in product family

Avery® Custom Print Flash Cards with 8 Divider Tabs and Ring, 3" x 5", 56 Cards/PK

Item #: WBB955209

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.45 Save: up to 30%
Price: $3.83
Product Information
Product Q&A
Accessories
Avery® Custom Print Flash Cards with 8 Divider Tabs and Ring, 3" x 5", 56 Cards/PK

Divide and conquer different learning styles with Custom Print Flash Cards with dividers tabs. These flash cards let you easily create fun, personalized study tools right from your own computer. The pack includes eight tabs that let you separate the flash cards by category. An included metal ring lets you keep your cards organized or take them on the go. From math, sight words, definitions, translations and history facts, it's easy to create customized cards with online free templates and pre-designs. Pre-designed sets cover popular K-5 subjects provided by Teacher Created Resources. Flash cards are simple to design. With pictures and content tailored to specific learning styles, they're a great way to engage children or students. There's no need for scissors, as the cards separate quickly and cleanly. Flash cards are compatible with inkjet and laser printers.

Product Specifications

  • MANUFACTURERS PART NUMBERAVE04783
  • HEIGHT INCHES3
  • COLOR FINISHWhite
  • WIDTH INCHES5
  • PACKAGE QUANTITY56/Pack
  • DESCRIPTIONCustom Print Flash Cards with Divider Tabs & Ring
  • BRANDAvery®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.