Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Custom Print Flash Cards with Ring, 2-1/2
See all 41 items in product family

Avery® Custom Print Flash Cards with Ring, 2-1/2" x 4", 200 Cards/Pack

Item #: WBB955377

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.98 Save: up to 14%
Price: $10.25
Product Information
Product Q&A
Accessories
Avery® Custom Print Flash Cards with Ring, 2-1/2" x 4", 200 Cards/Pack

Pocket-sized flash cards let you easily create personalized study tools that are simple to store and take on the road. The included metal ring helps keep your flash cards neat and organized. From math, sight words, definitions, translations and history facts, it's simple to create personalized cards with free online templates and pre-designs. With customized pictures and content, these cards are a great way to engage children or students. There's no need for scissors, as the cards separate quickly and cleanly.

Product Specifications

  • BRANDAvery®
  • DESCRIPTIONCustom Print Flash Cards with Ring
  • WIDTH INCHES4
  • HEIGHT INCHES2-1/4
  • COLOR FINISHWhite
  • PACKAGE QUANTITY200/Pack
  • MANUFACTURERS PART NUMBERAVE04761
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.