Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Foam Magnetic Letters, 1-1/2", Lower Case, 108 Letters/Set
See all 48 items in product family

Pacon® Foam Magnetic Letters, 1-1/2", Lower Case, 108 Letters/Set

Item #: WBB955311

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $31.29 Save up to 17%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Foam Magnetic Letters, 1-1/2", Lower Case, 108 Letters/Set

Magnetic letters are great for teaching, spelling and phonics. Letters are made of lightweight, nontoxic EVA foam with magnetic backing. Consonants are blue, and vowels are red for a wide variety of letter activities. Letters are suitable for children ages 3 and up for educational purposes only.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER27570
    • DESCRIPTIONFoam Magnetic Letters
    • WIDTH INCHES1-1/2
    • SUBJECT(S)Reading & Writing
    • AGE RECOMMENDATION3+
    • COLOR FINISHBlue/Red
    • PACKAGE QUANTITY108/Set
    • SUPPLY TYPELetters & Numbers
    • STYLELetters
    • GRADEPre K - 3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Letter Perfect!

Your review: These foam magnetic letters are perfect for learning the alphabet and making words. An added bonus is the fact that they are quiet when being used by a classroom of noisy children!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!