Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Judy® Clock, 1 Each
See all 4 items in product family

Carson-Dellosa® Judy® Clock, 1 Each

Item #: WBB954929

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.99 Save up to 25%
Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Judy® Clock, 1 Each

Our famous Original Judy Clock is still a favorite among students and teachers. The Judy Clock makes learning to tell time simple and fun for children. Visible functioning gears maintain correct hour-hand and minute-hand relationships. The easy-to-read numerals show elapsed time in five-minute intervals, and the permanently assembled wood clock measures 12.75" x 13.5". A handy metal stand and Teaching Guide are also included.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER0768223199
    • DESCRIPTIONJudy® Clock
    • WIDTH INCHES13-1/2
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES1-7/16
    • SUBJECT(S)Time
    • AGE RECOMMENDATION3+
    • COLOR FINISHYellow
    • PACKAGE QUANTITY1 Each
    • SUPPLY TYPEClocks
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:24