Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Judy® Discovery Digital Clock, 1 Each
See all 4 items in product family

Carson-Dellosa® Judy® Discovery Digital Clock, 1 Each

Item #: WBB954928

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 26%
Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Judy® Discovery Digital Clock, 1 Each

The Judy Discovery Digital Clock features a classic yellow design with visible green and red working gears. Simply turn the large knob on the back of the clock and watch the gears at work, moving the big red hands on the clock face in unison with the digital clock numbers. The synchronized digital clock, with its movable window below the analog clock, provides the perfect self-check for children who are just learning to read analog clocks. Clock is designed for children in kindergarten to third-grade (ages 5 to 8).

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER0768218624
    • DESCRIPTIONJudy® Discovery Digital Clock
    • WIDTH INCHES18-1/4
    • DEPTH INCHES15
    • HEIGHT INCHES3-1/2
    • SUBJECT(S)Time
    • AGE RECOMMENDATION5 to 8
    • COLOR FINISHYellow
    • PACKAGE QUANTITY1 Each
    • SUPPLY TYPEClocks
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:64