Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

The Board Dudes™ Kindergarten Skills Activity Workbook, 7" x 9-1/4", 24/Box

Item #: WBB955588

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.40 Save: up to 22%
Price: $90.95
Add to list
Product Information
Product Q&A
Accessories
The Board Dudes™ Kindergarten Skills Activity Workbook, 7" x 9-1/4", 24/Box

Kindergarten skills workbook reinforces key skills children need to succeed in preschool and kindergarten in a coloring book format. With 60 activity pages and 60 reward stickers, the workbook is portable and designed with national and state curriculum standards in mind. Its kid-friendly format provides a wide variety of colorful, fun and educational activities for children to enjoy along with reward and recognition spaces on each and every page. LeapFrog Kindergarten Skills Workbook provides multiple activities to reinforce early educational objectives. Workbook content helps your child practice patterns, opposites, colors, shapes, numbers, counting, letter recognition and fine motor skills. 24 workbooks per box.

Product Specifications

  • MANUFACTURERS PART NUMBERBDU19401UA24
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY24/Box
  • WIDTH INCHES7
  • BRANDThe Board Dudes
  • HEIGHT INCHES9-1/4
  • DESCRIPTIONKindergarten Skills Activity Workbook
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.