Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 28 items in product family

The Board Dudes™ LeapFrog® Printing Practice Writing Tablet, 8" x 10", 24 Pads/Box

Item #: WBB955605

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save: up to 20%
Price: $95.95
Product Information
Product Q&A
Accessories
The Board Dudes™ LeapFrog® Printing Practice Writing Tablet, 8" x 10", 24 Pads/Box

Transitional writing tablet reinforces key skills that children need to succeed in preschool and kindergarten. Each tablet contains two different ruled guidelines to help your child transition from 1-1/8" rule to the next grade-appropriate size of 5/8" rule. Use the tablet to practice proper letter formation, uppercase and lowercase handwriting as well as building fine motor skills. 80 ruled sheets provide ample printing practice. Each page rewards completion with encouraging phrases. LeapFrog Printing Practice Writing Tablet features instructional guides mixed with blank practice pages to help the learner progress to the final page. 80 sheets per pad, 24 pads per box.

Product Specifications

  • MANUFACTURERS PART NUMBERBDU19441UA24
  • PACKAGE QUANTITY24 Pads/Box
  • DESCRIPTIONLeapFrog® Printing Practice Writing Tablet
  • WIDTH INCHES8
  • COLOR FINISHAssorted
  • HEIGHT INCHES10
  • BRANDThe Board Dudes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.