Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box
See all 22 items in product family

Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box

Item #: WBB955750

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.49 Save up to 21%
Price: $5.90
Product Information
Customer Review
Product Q&A
Accessories
Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box

Fun activities teach basic addition skills for 0-12. Great for test prep and review. 91 cards. 3" x 6" no-see-through cards with quick-sorting, rounded corners. Self-checking, with answers on card backs. Sturdy cards and storage box. Ideal for teaching 1st Grade to 2nd Grade (Ages 6 to 8).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT53101
    • DESCRIPTIONAddition 0-12 Flash Cards
    • WIDTH INCHES3
    • HEIGHT INCHES6
    • SUBJECT(S)Math
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY91/Box
    • GRADEPre K - 3
    • SUPPLY TYPEGames & Puzzles
    • STYLEGame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:25