Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Mini Judy® Clocks, 12 Pieces/Set
See all 4 items in product family

Carson-Dellosa® Mini Judy® Clocks, 12 Pieces/Set

Item #: WBB954930

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 28%
Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Mini Judy® Clocks, 12 Pieces/Set

Mini Judy Clocks make learning to tell time simple and fun for children, teaching time to the hour, half-hour, quarter-hour, and minute. Easy-to-use clocks are perfect for learning centers or for small group instruction. Each clock features movable plastic hands mounted on a sturdy wooden base. Individual stands are included. 12 pieces per set.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER0768223202
    • DESCRIPTIONMini Judy® Clock
    • WIDTH INCHES8-3/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES1-7/8
    • SUBJECT(S)Time
    • AGE RECOMMENDATION3+
    • COLOR FINISHYellow
    • PACKAGE QUANTITY12/Set
    • GRADEPre K - 3
    • SUPPLY TYPEClocks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed