Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC NPS14 Number Card 0-9, 10 Numbers/Card, 2"H, Yellow/Black, Pressure Sensitive Cloth

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

NMC NPS14 Number Card 0-9, 10 Numbers/Card, 2"H, Yellow/Black, Pressure Sensitive Cloth

Item #: WBB974834

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.24 Save up to 41%
Price: $1.92
Product Information
Customer Review
Product Q&A
Accessories
NMC NPS14 Number Card 0-9, 10 Numbers/Card, 2"H, Yellow/Black, Pressure Sensitive Cloth

Self-Adhesive Letters and Numbers are ideal for identifying bins, equipment, doors, panels, poles, shelves, etc. Adheres to most clean indoor and outdoor surfaces.

Product Specifications

    • BRANDNMC
    • MANUFACTURER PART NUMBERNPS14
    • DESCRIPTION2"H 0 - 9 Number Cards
    • HEIGHT INCHES2
    • COLOR FINISHYellow/Black
    • PACKAGE QUANTITY1 Set
    • CONSTRUCTIONPerssure Sensitive Cloth
    • STYLENumbers
    • SUPPLY TYPELetters & Numbers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:27