Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Numbers 0-100 Flash Cards, 3" x 6", 101 Cards/Box
See all 21 items in product family

Trend® Numbers 0-100 Flash Cards, 3" x 6", 101 Cards/Box

Item #: WBB955768

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.99 Save up to 27%
Price: $ 5.80
Product Information
Customer Review
Product Q&A
Accessories
Trend® Numbers 0-100 Flash Cards, 3" x 6", 101 Cards/Box

Build number recognition and counting skills for numbers 0-100. Cards feature numeral on front and number word on back. Great for test prep and review. 101 cards. 3" x 6" no-see-through cards with quick-sorting, rounded corners. Self-checking, with answers on card backs. Sturdy cards and storage box. Skill Drill Flash Cards are ideal for teaching students in pre-kindergarten to second-grade (ages 4 to 8).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT53107
    • DESCRIPTIONNumbers 0-100 Flash Cards
    • WIDTH INCHES3
    • HEIGHT INCHES6
    • SUBJECT(S)Math
    • AGE RECOMMENDATION4 to 7
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY101/Box
    • STYLEGame
    • GRADEPre K - 3
    • SUPPLY TYPEGames & Puzzles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!