Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Pencil Topper Set, 6/Pack
See all 12 items in product family

Carson-Dellosa® Pencil Topper Set, 6/Pack

Item #: WBB954952

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.79 Save up to 33%
Price: $7.20
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Pencil Topper Set, 6/Pack

Great for rewards and recognition, fun pencil toppers help keep students motivated. Simply fold the colorful cardstock topper and slide it easily onto any standard pencil so they appear three-dimensional. Each pencil topper features perforated holes for pencils (sold separately) to slide through. Pencil Topper Set includes a ladybug, frog, shark, monster, robot and cupcake. Toppers are designed for students ages 4 and up.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER144538
    • DESCRIPTIONPencil Topper Set
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6/Pack
    • GRADEPre K - 3
    • STYLEAwards
    • SUPPLY TYPERewards & Incentives

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:26