Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Picture Words Flash Cards, 3" x 6", 96 Cards/Box
See all 22 items in product family

Trend® Picture Words Flash Cards, 3" x 6", 96 Cards/Box

Item #: WBB955732

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.49 Save up to 23%
Price: $5.80
Product Information
Customer Review
Product Q&A
Accessories
Trend® Picture Words Flash Cards, 3" x 6", 96 Cards/Box

Flash cards offer pictures of words and the word spelled out to build basic skills and reinforce learning programs. Cards are self-checking, colorful, and durable. Corners of the flash cards are rounded for quick sorting. Photograph cues make the cards ideal for anyone learning to read English. Flash cards are also ideal for teaching students in pre-kindergarten to second-grade students (ages 4 to 7).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT53004
    • DESCRIPTIONPicture Words Flash Cards
    • WIDTH INCHES3
    • HEIGHT INCHES6
    • SUBJECT(S)Reading & Writing
    • AGE RECOMMENDATION4 to 7
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY96/Box
    • GRADEPre K - 3
    • STYLEGame
    • SUPPLY TYPEGames & Puzzles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:27