Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Prize Bookmark Set, 6/Pack
See all 12 items in product family

Carson-Dellosa® Prize Bookmark Set, 6/Pack

Item #: WBB954932

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.79 Save up to 32%
Price: $7.30
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Prize Bookmark Set, 6/Pack

Adorable bookmarks are perfect for your classroom prize box. To enhance their reading fun, each bookmark displays a colorful image, such as frog with a birthday present, smiling star leading a rising rainbow, friendly dog with a bone, smiling dinosaur, playful monkey with a banana and a friendly worm in his apple. Cardstock construction acts as a sturdy placeholder and has a slick front. Prize Pack Bookmarks are designed for students ages 4 and up.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER144526
    • DESCRIPTIONPrize Bookmark Set
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6/Pack
    • STYLEAwards
    • SUPPLY TYPERewards & Incentives
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44