Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Black, 45 Letters/Pack
See all 52 items in product family

Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Black, 45 Letters/Pack

Item #: WBB955043

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $14.55 ea.
2 $10.71 ea.
3+ $9.41 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Black, 45 Letters/Pack

Bold letters are self-adhesive and stick to most smooth surfaces such as wood, metal, even painted cinder blocks. The repositionable letters come down as easily as they go up without damaging your walls. Each precut square contains a letter on a colorful background.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER119013
    • DESCRIPTIONQuick Stick Letters
    • WIDTH INCHES3
    • DEPTH INCHES3
    • HEIGHT INCHES1/2
    • COLOR FINISHBlack
    • PACKAGE QUANTITY45 Letters/Pack
    • SUPPLY TYPELetters & Numbers
    • STYLELetters

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quick Stick Letters

Your review: Will meet my basic need

Pros: Appropriate size for visibility.

Cons: Difficult to find with search words on your website.Strange combination of letters...cannot select own. No alternate choices.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26