Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Alphabet/Writing, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Alphabet/Writing, 1 Each

Item #: WBB955606

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.95 Save: up to 14%
Price: $5.98
Product Information
Product Q&A
Accessories
The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Alphabet/Writing, 1 Each

SpinnerZ Dry-erase Learning Mat helps children learn the alphabet in a fun way with erasable dry-erase surfaces on both sides. One side offers two spinners with plastic hands. Students flick the spinner to one of the colorful images and then write the corresponding letter in the ruled space below. The other side features a section with each uppercase and lowercase letter, traceable letters and a space to write the letters freehand. Sturdy dry-erase pages with re-usable surface make it easy to write, erase and then practice again. Each set includes an 11" x 17" double-sided lapboard that works with dry-erase markers and most crayons. Lapboard includes one attached washable pen with a no cap-loss design.

Product Specifications

  • BRANDTheBoardDudes®
  • DESCRIPTIONSpinnerZ Dry-Erase Learning Mat
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY1 Each
  • MANUFACTURERS PART NUMBERBDU99100UA12
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.