Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Colors, Shapes & Sizes, 1 Each
See all 41 items in product family

The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Colors, Shapes & Sizes, 1 Each

Item #: WBB955624

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.95 Save up to 58%
Price: $ 2.95
Product Information
Customer Review
Product Q&A
Accessories
The Board Dudes™ SpinnerZ Dry-Erase Learning Mat, Colors, Shapes & Sizes, 1 Each

SpinnerZ Dry-erase Learning Mat helps children learn colors shapes and sizes in a fun way with erasable dry-erase surfaces on both sides. One side offers two spinners with plastic hands for creating naming random colors and an uncolored castle with a beach background. Students flick one spinner to pick a color to name and/or use. The other spinner only has shapes with no colors. Beside the spinners, each color is preprinted in its own color. Student can use both spinners to pick which color to use on which shape on the castle. The other side features colored shapes and traceable shapes of different sizes. Each shape section also offers enough space to draw shapes freehand. Sturdy dry-erase pages with re-usable surface make it easy to write, erase and then practice again. Each set includes an 11" x 17" double-sided lapboard that works with dry-erase markers and most crayons. Lapboard includes one attached washable pen with a no cap-loss design.

Product Specifications

    • BRANDThe Board Dudes®
    • MANUFACTURER PART NUMBER99104UA12
    • DESCRIPTIONSpinnerZ Dry-Erase Learning Mat
    • TYPEColor/Shape/Writing
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Each
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed