Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Subtraction 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box
See all 21 items in product family

Trend® Subtraction 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Item #: WBB955728

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 35%
Price: $ 1.95
Product Information
Customer Review
Product Q&A
Accessories
Trend® Subtraction 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Teacher-created, child-tested flash cards are ideal for reinforcing basic subtraction skills at home or school. Handy 3-1/8" x 5-1/4" size makes cards great for travel. Rounded corners allow quick sorting. Set of 56 Subtraction Pocket Flash Cards includes activity ideas to challenge growing skill levels. Cards are ideal for teaching students in first-grade to second-grade and ages 6 to 7.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT23005
    • DESCRIPTIONSubtraction 0-12 Pocket Flash Cards
    • WIDTH INCHES3-1/8
    • HEIGHT INCHES5-1/4
    • SUBJECT(S)Math
    • AGE RECOMMENDATION6 to 7
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY56/Box
    • STYLEGame
    • GRADEPre K - 3
    • SUPPLY TYPEGames & Puzzles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!