Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Item #: WBB1000693

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4.68 Save up to 50%
Price: $2.33
Product Information
Customer Review
Product Q&A
Accessories
Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Easily apply these vinyl numbers and letters to clean dry surfaces, indoors and outdoors. Ideal for displays, signs, posters and equipment identification. Helvetica style letters and numbers have self-adhesive backings.

Product Specifications

    • BRANDChartpak®
    • MANUFACTURER PART NUMBER1010
    • DESCRIPTIONVinyl Letters & Numbers
    • HEIGHT INCHES41276
    • COLOR FINISHBlack
    • PACKAGE QUANTITY201 Pcs
    • CONSTRUCTIONVinyl
    • INCLUDES12 x Numbers,167 x Capital Letter
    • SHAPE12 x Numbers,167 x Capital Letter
    • SUPPLY TYPELetters & Numbers
    • STYLENumbers/Letters

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.