Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Word Families Flash Cards, 96 Cards/Box

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Trend® Word Families Flash Cards, 96 Cards/Box

Item #: WBB955749

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.00 ea.
2 $9.90 ea.
3+ $8.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Trend® Word Families Flash Cards, 96 Cards/Box

Flash cards offer an easy way to drill word families. Durable, sturdy cards feature sound-it-out cues to help build phonetic, reading, and spelling skills. Ideal for home, school, and travel. Flash cards are ideal for first through third-grade (ages 6 to 8).

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT53014
    • DESCRIPTIONWord Families Flash Cards
    • WIDTH INCHES3
    • HEIGHT INCHES6
    • SUBJECT(S)Reading & Writing
    • AGE RECOMMENDATION6 to 8
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY96/Box
    • GRADEPre K - 3
    • SUPPLY TYPEGames & Puzzles
    • STYLEGame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!