Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 42 items in product family

Avery® Write-On Flash Cards with Ring, 3" x 5", 100 Cards/Pack

Item #: WBB955210

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.98 Save: up to 25%
Price: $2.23
Add to list
Product Information
Product Q&A
Accessories
Avery® Write-On Flash Cards with Ring, 3" x 5", 100 Cards/Pack

Easily create custom flash cards. Set includes eight tabbed cards to make organizing easy and 92 untabbed cards. Cards are pre-punched to accommodate the included binding ring. Each card is ruled on one side and blank on the other. Lines make it easy to handwrite your topics and notes on the flash cards.

Product Specifications

  • MANUFACTURERS PART NUMBERAVE15345
  • BRANDAvery®
  • HEIGHT INCHES3
  • WIDTH INCHES5
  • DESCRIPTIONWrite-On Flash Cards with Ring
  • PACKAGE QUANTITY100/Pack
  • COLOR FINISHWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.