Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 41 items in product family

Avery® Write-On Self-Laminate Flash Cards, 3" x 5", 40 Cards/Pack

Item #: WBB955212

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.18 Save: up to 22%
Price: $5.60
Product Information
Product Q&A
Accessories
Avery® Write-On Self-Laminate Flash Cards, 3" x 5", 40 Cards/Pack

No need for a laminating machine with these Write-on Self-Laminate Flash Cards. You can create durable, long-lasting cards with ease. A sturdy, glossy laminating film helps protect your cards from damage. From math, sight words, definitions, translations or history facts, handwrite cards for whatever you need. Cards are pre-punched and include a handy metal ring for easy organization. Simply write, peel away backing and press on laminate. Cards include handy metal ring for easy organization.

Product Specifications

  • MANUFACTURERS PART NUMBERAVE15348
  • HEIGHT INCHES3
  • WIDTH INCHES5
  • PACKAGE QUANTITY40/Pack
  • DESCRIPTIONWrite-on Self-Laminate Flash Cards
  • BRANDAvery®
  • COLOR FINISHWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.