Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 24" Round Solid Base Revolver Fire Pit w/ Wooden Top 60532 Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Fire Sense 24" Round Solid Base Revolver Fire Pit w/ Wooden Top 60532 Black

Item #: WBB1097155

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense 24 Round Solid Base Revolver Fire Pit w/ Wooden Top 60532 Black

We are pleased to offer the finest in British design and quality in the Solid Base Revolver Fire Pit with Wooden Top. Constructed of black powder coated steel, this sturdy and attractive fire pit is built to last. This unique item features an internal fire cage to protect the fire pit's finish. Comes with hardwood top which converts this handsome fire pit in to the perfect cocktail/garden table. Grill also included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES14-1/3
    • DIAMETER INCHES24
    • COLORBlack
    • CONSTRUCTIONSteel
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60532
    • FIRE BOWL DIAMETER INCHES24
    • APPLICATIONOutdoor
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!