Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 28" Bon Fire® Patio Fireplace 01471 Porcelain Enamel Top & Bottom Black and Silver

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Fire Sense 28" Bon Fire® Patio Fireplace 01471 Porcelain Enamel Top & Bottom Black and Silver

Item #: WBB1097181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fire Sense 28 Bon Fire® Patio Fireplace 01471 Porcelain Enamel Top & Bottom Black and Silver

Providing the ultimate mobile patio fireplace, our patented 28 Bon Fire® Patio Fireplace has a porcelain enamel bowl and lid and a steel grate for wood. The silver high temperature painted center steel fire screen keeps the fire contained but visible. This attractive unit's patented center door allows easy access to the fire. The convenient wheels and handle assembly allow you to position this unique item in the perfect spot for your outdoor entertaining.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES28
    • WIDTH INCHES28
    • HEIGHT INCHES46
    • DIAMETER INCHES28
    • COLORBlack
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET96
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER01471
    • APPLICATIONOutdoor
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:23