Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 28" Squared Cocktail Table Fire Pit 61331 Hammer Tone Bronze Finish

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Fire Sense 28" Squared Cocktail Table Fire Pit 61331 Hammer Tone Bronze Finish

Item #: WBB1097178

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense 28" Squared Cocktail Table Fire Pit 61331 Hammer Tone Bronze Finish

This decorative fire pit doubles as an attractive cocktail table. Constructed of sturdy high grade steel and powder coated hammered bronze finish, this durable fire pit table features a large fire box and a lower log storage rack. The steel cover easily converts this fire pit into the perfect cocktail table companion to any patio furniture grouping.



Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES28
    • WIDTH INCHES28
    • HEIGHT INCHES33-1/2
    • COLORHammered Toned Bronze
    • CONSTRUCTIONSteel
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER61331
    • SHAPESquare
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!