Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 30
See all 42 items in product family

Fire Sense 30" Round Cocktail Fire Pit 02113 Stainless Steel

Item #: WBB1097143

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save: up to 5%
Price: $104.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Fire Sense 30 Round Cocktail Fire Pit 02113 Stainless Steel

Constructed of commercial grade hand hammered stainless steel, our Stainless Steel Cocktail Fire Pit enhances any backyard entertaining environment. This unit comes complete with a domed high temperature black powder coated fire screen and screen lift tool. The stainless steel fire bowl sits in a decorative black steel base.

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES31
    • DIAMETER INCHES30
    • COLORSilver and Black
    • CONSTRUCTIONStainless Steel
    • COVERAGE SQ. FEET5
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02113
    • APPLICATIONOutdoor
    • SHAPERound
    • FIRE BOWL DIAMETER INCHES30

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.