Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 30" Round Fire Sense Portsmouth Fire Pit 60904 Black

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Fire Sense 30" Round Fire Sense Portsmouth Fire Pit 60904 Black

Item #: WBB1097164

Sold By: globalindustrial.com

Expected ship date 08/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense 30 Round Fire Sense Portsmouth Fire Pit 60904 Black

This unique fire pit features a 30 black steel fire bowl which sits atop a decorative powder coated steel base. This fire pit comes complete with a one piece dome spark screen with high heat paint and a wood grate. Also included is a screen lift tool.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES16
    • DIAMETER INCHES30
    • COLORBlack
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET100
    • FUEL TYPEWood
    • INCLUDESVinyl Cover
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60904
    • SHAPERound
    • FIRE BOWL DIAMETER INCHES30
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!