Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 30" Round Urn Fire Pit 02119 Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Fire Sense 30" Round Urn Fire Pit 02119 Stainless Steel

Item #: WBB1097142

Sold By: globalindustrial.com

Expected ship date 03/31/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $118.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense 30 Round Urn Fire Pit 02119 Stainless Steel

This unique fire pit features a 30 stainless steel fire bowl which sits atop an attractive urn base. This fire pit comes complete with a dome fire screen with high heat paint and a wood grate. Also included is a screen lift tool.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES21-1/4
    • DIAMETER INCHES30
    • COLORGray
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET96
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02119
    • SHAPERound
    • FIRE BOWL DIAMETER INCHES30
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:26