Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 42 items in product family

Fire Sense 32" Round Urban 880 Fire Pit 60452 Stainless Steel Black

Item #: WBB1097153

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $169.99 Save: up to 4%
Price: $163.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fire Sense 32 Round Urban 880 Fire Pit 60452 Stainless Steel Black

We are pleased to offer the finest in British design and quality in the Urban 880 Fire Pit. Constructed of pressed steel and stainless steel, this sturdy and attractive fire pit is built to last. The Urban 880 Fire Pit features a generous 31.52 diameter fire bowl. Comes complete with dome spark screen.

Documents are in PDF format

Product Specifications

  • BRANDFire Sense
  • LENGTH INCHES32
  • WIDTH INCHES32
  • HEIGHT INCHES20
  • DIAMETER INCHES32
  • COLORBlack
  • CONSTRUCTIONSteel
  • FUEL TYPEWood
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER60452
  • FIRE BOWL DIAMETER INCHES31-1/2
  • APPLICATIONOutdoor
  • SHAPERound
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.