Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 35" Round Roman Fire Pit 60857 Antique Bronze

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Fire Sense 35" Round Roman Fire Pit 60857 Antique Bronze

Item #: WBB1097162

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense 35 Round Roman Fire Pit 60857 Antique Bronze

This unique fire pit features a 35 high temp antique bronze painted steel fire bowl with hammered lip, and brushed painted steel legs. This fire pit comes complete with mesh fire screen with high heat paint and a wood grate. Also included is a screen lift tool.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES35
    • WIDTH INCHES35
    • HEIGHT INCHES20
    • DIAMETER INCHES35
    • COLORAntique Bronze
    • CONSTRUCTIONSteel
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60857
    • APPLICATIONOutdoor
    • SHAPERound
    • FIRE BOWL DIAMETER INCHES35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!