Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Large Outdoor Round Fire Pit Vinyl Cover 02126, 10 Gauge, 42"Dia. x 24"H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Fire Sense Large Outdoor Round Fire Pit Vinyl Cover 02126, 10 Gauge, 42"Dia. x 24"H

Item #: WBB1097196

Sold By: globalindustrial.com

Expected ship date 02/13/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.55
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fire Sense Large Outdoor Round Fire Pit Vinyl Cover 02126, 10 Gauge, 42"Dia. x 24"H

Our Large Outdoor Round Fire Pit Vinyl Cover is constructed of heavy 10 gauge, felt lined vinyl. This attractive cover easily slips on and off of your fire pit. Protect your fire pit investment against the elements.



Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES24
    • DIAMETER INCHES42
    • COLORBlack
    • CONSTRUCTIONVinyl
    • DESCRIPTIONSquare Fit Pit Cover
    • FOR USE WITHFits Round Fire Pits Up To 40" Dia
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02126
    • GAUGE10
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:44