Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UniFlame® Medium Outdoor Fireplace GLT1332SP, LP Gas , 10,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

UniFlame® Medium Outdoor Fireplace GLT1332SP, LP Gas , 10,000 BTU

Item #: WBB1103392

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $131.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
UniFlame® Medium Outdoor Fireplace GLT1332SP, LP Gas , 10,000 BTU

Create a comfortable, stylish space outdoors with this Uniflame ceramic tile LP gas column fire pit. This slate black fire pit features faux stone construction.

Features:

  • Colors/finish: Black
  • Brand UniFlame
  • 10,000 BTUs
  • Ignition: Electronic
  • Decorative slate finish
  • Faux stone construction
  • Accessible control panel
  • Includes black glass
  • Simple assembly - no tools needed
  • LP Gas Tank Not Included
  • Materials: Slate
  • Dimensions: 11.8 inches x 11.8 inches x 28 inches

Documents are in PDF format

Product Specifications

    • BRANDBlue Rhino
    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES28
    • WEIGHT LBS39.7
    • COLORBlack
    • CONSTRUCTIONFaux stone
    • BTU HIGH10000
    • SPEEDS3
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic Ignition
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1 Limited
    • MANUFACTURER'S PART NUMBERGLT1332SP
    • RECOMMEND GAS TANK SIZE LBS1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.