Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UniFlame® Outdoor Firebowl With Lattice WAD1377SP, Hex Shaped, Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

UniFlame® Outdoor Firebowl With Lattice WAD1377SP, Hex Shaped, Oil Rubbed Bronze

Item #: WBB1103394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $151.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
UniFlame® Outdoor Firebowl With Lattice WAD1377SP, Hex Shaped, Oil Rubbed Bronze

Keep those cool evenings warm and your patio looking good with this handsome wood-burning fire pit. Its unique hex design and cross-weave cut outs add a great touch to any backyard. It also includes a spark screen and integrated wood grate.

Features:

  • Colors/finish: Black
  • Brand: UniFlame
  • Ignition: Match
  • Oil rubbed bronze finish
  • Rust resistant powder-coated frame
  • Easy loading and cleaning
  • Simple assembly
  • Dimensions: 24 inches x 24 inches x 24.8 inches

Documents are in PDF format

Product Specifications

    • BRANDBlue Rhino
    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES24-4/5
    • WEIGHT LBS20.7
    • COLOROil Rubbed Bronze
    • CONSTRUCTIONSteel
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1 Limited
    • MANUFACTURER'S PART NUMBERWAD1377SP

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.