Snips
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Cable Splicers Knife is a necessity for every technician due to its excellent wear resistance and durability. The straight-style blade is made with ice-tempered steel and molded into a polymer handle. Commonly used in the telecommunication Industry as well as for skinning or stripping electrical wire, fiber optic strands and copper wire. The kit includes a reinforced genuine rawhide leather pouch with steel rivets for durability. Features: Ideal for removing cable jackets and insulation Straight cutting blade measures 1.5 in Knife Blade is heat treated then ice tempered for a long lasting ...
20" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 20" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Insulated Hand Tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 Volts. Constructed using heavy-duty injection molded Nylon 11; the Insulated Cable Jointers Coring Knife is ideal for use in a wide variety of utility, electrical, and telecommunication applications. It features an insulated curved fixed blade, wide sturdy grip and vinyl sheath. The curved blade measures 2-1/4 inches with overall measurements of 7 in. x 1.5 in. x 1 in. Features: Curved blade measures 2-1/4 inches with overall ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Electrician Splicer Scissors are manufactured for exceptional performance. They are designed for heavy-duty use in telecommunications and electrical wiring jobs. Cutting blades are heat treated and ice-tempered for a longer lasting edge. Features convenient notches on the outside of the blade for stripping wires. Preferred by professionals for their consistent quality. Features: Cutting blades measure 2 in Blade is serrated to minimize slipping when cutting wire Upper blade has notches for stripping 19 and 23 Gauge wire Designed for heavy-duty telecom and electrical applications Overall ...