Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Modular Plastic Storage Cabinet 30x16x34

Item #: WB269489

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $96.95
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR PLASTIC STORAGE CABINET
Modular Plastic Storage Cabinet Keeps Tools, Equipment And Supplies Organized And Safely Stored.

Perfect for use in homes, garages or offices. Multiple cabinets can be stacked together or attached side-by-side for expanded storage options. Cabinets can create unique floor storage units, base storage or even wall mountable cabinets. Made using heavy duty polyethylene that is steel reinforced for extra strength. UV protected, stain resistant finish will not dent, peel, crack or chip. Attractive black with charcoal gray doors. Cabinet includes 2 steel reinforced height adjustable shelves to fit various sized tools and equipment. Shelves offer 75 lb. capacity. 3-point locking doors include pull handles and cylinder lock with 2 keys for security. Measures 30"W x 16"D x 34"H. Easy assembly. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES16
  • HEIGHT INCHES34
  • COLOR FINISHBlack and Charcoal Gray
  • ADJUSTABLE SHELVES2
  • ASSEMBLYUnassembled
  • BRANDLifeTime
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBER80172
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS75 Mounted, 125 Free Standing
  • SHELF QUANTITY3
  • WEIGHT LBS40.55
  • LIMITED WARRANTY10 Yr. Limited
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.