Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,945 Items)
Sub Category
Clamps-C (275)
Remove
Deep Throat Pattern C-Clamps, ARMSTRONG TOOLS 78-408
Remove

      Items
Deep Throat Pattern C-Clamps, ARMSTRONG TOOLS 78-408 Deep Throat Pattern C-Clamps, ARMSTRONG TOOLS 78-408


Deep Throat Pattern C-Clamps, ARMSTRONG TOOLS 78-408
Deep Throat Pattern C-Clamps, ARMSTRONG TOOLS 78-408
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB319890
FREE Shipping within the contiguous US
List Price $90.99    Save 25%
Price: $67.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

C-CLAMP DEEP THROAT0 TO 8 CAP
  • Extra large anvil
  • Extra long hub
  • Heavy walled hub prevents bending
  • Square-head screw has hardened point
  • Patented ball joint swivel pad
Product Specifications
LOCKING TYPE Thread Locking
BODY MATERIAL Forged Carbon Steel
FINISH Parkerized
THROAT DEPTH INCHES 4 1/2"
HANDLE TYPE T-Handle
THREADS PER INCH 6
SPINDLE DIAMETER 3/4"
WEIGHT 6.81 lbs
PACKAGE QUANTITY 1 per box
BRAND Armstrong Tools
OPENING SIZE INCHES 0" (Min), 8" (Max)
MANUFACTURERS PART NUMBER 78-408


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


"O" Series C-Clamp, 0" - 6-1/2" Jaw Opening, 3-3/8" Throat Depth

"O" Series C-Clamp, 0" - 6-1/2" Jaw Opening, 3-3/8" Throat Depth

FREE Shipping
From $202.95
More Info
Add to Cart
2" x 3-1/2" Deep Throat C-Clamp

2" x 3-1/2" Deep Throat C-Clamp

From $8.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)