Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Slip Joint Pliers

13 Results

Availability

Type

Brand

View All Brand

Length

View All Length
13 Results
Compare
BESTSELLER
1
1
$24.00
Ships in 90 Business Days

Length

4 in

Handle Material

Plastic

Handle Color Family

Red

Wire Cutter

No

Compare
BESTSELLER
1
1
$7.90
Ships within 1 Business Day

Length

8 in

Handle Material

Plastic

Handle Color Family

Black

Wire Cutter

No

Compare
BESTSELLER
1
1
$42.95
Ships within 1 Business Day

Length

7-3/4 in

Handle Material

Plastic

Handle Color Family

Red

Wire Cutter

No

Compare
BESTSELLER
1
1
$32.95
Ships in 3 Business Days

Length

8-3/4 in

Handle Material

Plastic Coated

Handle Color Family

Red

Compare
1
1
$14.75
Ships in 3 Business Days

Length

8-1/8 in

Handle Material

Dipped

Handle Color Family

Rawhide

Wire Cutter

Yes

Compare
1
1
$11.50
Ships in 15 Business Days

Length

6-3/8 in

Handle Material

Dipped

Handle Color Family

Rawhide