Slip Joint Pliers
Availability
Brand
Type
Length
Color
Price
Length
8-3/4 in
Handle Material
Plastic Coated
Handle Color Family
Red
Length
8 in
Handle Material
Plastic
Handle Color Family
Black
Wire Cutter
No
Length
8 in
Handle Material
Plastic Coated
Handle Color Family
Red
Handle Type
Non-slip Plastic Coated
Length
6-3/4 in
Handle Material
Plastic
Handle Color Family
Black/Yellow
Wire Cutter
No
Length
6-1/2 in
Handle Material
Plastic
Handle Color Family
Blue
Wire Cutter
No
Length
6-3/8 in
Handle Material
Dipped
Handle Color Family
Rawhide
Length
8-1/8 in
Handle Material
Dipped
Handle Color Family
Rawhide
Wire Cutter
Yes
Length
8-5/8 in
Handle Material
Dual Material
Handle Color Family
Black, Rawhide
Wire Cutter
Yes
Length
6-3/4 in
Handle Material
Dual Material
Handle Color Family
Black, Rawhide
Wire Cutter
Yes
Length
6-3/4 in
Handle Material
Plastic
Handle Color Family
Black/Yellow
Wire Cutter
No
Length
6 in
Handle Material
Plastic
Handle Color Family
Blue/Yellow
Wire Cutter
No
Length
7-3/4 in
Handle Material
Plastic
Handle Color Family
Red
Wire Cutter
No
Length
4 in
Handle Material
Plastic
Handle Color Family
Red
Wire Cutter
No