Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,950 Items)
Sub Category
Vises (194)
Remove
Yost 2-1/2" Clamp On Vise
Remove

      Items
Yost 2-1/2" Clamp On Vise Yost 2-1/2" Clamp On Vise


Yost 2-1/2" Clamp On Vise
Yost 2-1/2" Clamp On Vise
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB529758
FREE Shipping within the contiguous US
Price: $65.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Yost 2-1/2" Clamp On Vise

Made in the USA, Yost's clamp on bench vise shall consist of a body with integral front and back jaws (back body with anvil feature), a sliding front jaw body, guide rods, vise screw and a sliding screw handle with a stop on each end. The back jaw and body combination shall extend down and under (a bench / shelf) in a yoke style. A clamping screw will extend through the bottom of the yoke and the swivel button at the top end of the screw. A clamping screw handle (T, or sliding bar type) shall be provided at the bottom end of the screw.

Product Specifications
HEIGHT INCHES 3
JAW WIDTH INCHES 2-1/2"
LENGTH INCHES 9
WIDTH INCHES 6
BRAND Yost Vises
JAW OPENING INCHES 1-1/4
THROAT DEPTH 2-1/4"
MANUFACTURERS PART NUMBER 250
WEIGHT LBS 4
CONSTRUCTION --
COLOR FINISH Blue
DESCRIPTION Clamp On Vise


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

FREE Shipping
From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)