Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(2,074 Items)
Sub Category
Vises (194)
Remove
Yost 4" High Visibility All Steel Utility Workshop Vise
Remove

      Items
Yost 4" High Visibility All Steel Utility Workshop Vise Yost 4" High Visibility All Steel Utility Workshop Vise


Yost 4" High Visibility All Steel Utility Workshop Vise
Email This Page Printer Friendly Version
Yost 4" High Visibility All Steel Utility Workshop Vise
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB529747
Price: $83.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Yost 4" High Visibility All Steel Utility Workshop Vise

High Visibility Vises conform to OSHA Specification # 1910.144 - Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the continuous rolled main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.

Product Specifications
HEIGHT INCHES 7
JAW WIDTH INCHES 4"
LENGTH INCHES 14
WIDTH INCHES 7
BRAND Yost Vises
DESCRIPTION High Visibility Workship Vise
THROAT DEPTH 2-1/4"
PIPE CAPACITY 1/4" - 1-1/2"
MANUFACTURERS PART NUMBER 904-HV
WEIGHT LBS 18
CONSTRUCTION Cast Steel
COLOR FINISH Yellow
JAW OPENING INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

FREE Shipping
From $699.00
More Info
Add to Cart
Wilton Drill Press Vise Rapid Acting Nut 4-3/4" Jaw Opening

Wilton Drill Press Vise Rapid Acting Nut 4-3/4" Jaw Opening

FREE Shipping
From $182.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)